Shop All Compression Lugs
Quickcable
One Hole Lug Compress Connector, 2/0 AWG
Mfr # 4920-525-001H
Zoro # G7575041
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga
- Includes Fasteners
- Stud Size 1/2 in
- Standards UL Listed, cUL Listed
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4920-525-001H
- Zoro # G7575041
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/2 in |
Details
Gauge | 2/0 ga |
Item | One-Hole Lug Compression Connector |
Includes | Fasteners |
Standards | UL Listed, cUL Listed |
Color | Orange |
Connection Type | Crimp |
Connection Material | Copper |
Description
One-Hole Lug Compression Connector, Connection Type Crimp, Gauge 2/0 ga, Stud Size 1/2 in, Standards UL Listed, cUL Listed, Includes Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Encapsulated Timer Relay, 50/60 Hz (TD69)
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD483612)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 2 Pole, 120/240V AC (QOB2601021)
- PANDUIT 4.2" L Miniature Cable Tie BK PK 100 (SG100M-C0)
- QUICKCABLE Left. Elbow, 1 and 2 Gauge, PK5 (6320-005F)
- QUICKCABLE One Hole Lug Compress Connector, 1/0 AWG (486310-525-001F)
- QUICKCABLE Stater/Ground Lug, 4/0, 1/4", PK5 (6440-005D)
- QUICKCABLE One Hole Lug Compression Connector, 1 AWG (4901-525-001F)
- QUICKCABLE Stater/Ground Lug, 1 Gaugeuge, 3/8", PK50 (6401-050F)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001F)
- 3M Two Hole Lug Connector, 350 kcmil, PK10 (31156)
- Quickcable Lugs & Split Bolts