Shop All Compression Lugs
Quickcable
One Hole Lug Compress Connector, 1/0 AWG
Mfr # 4910-525-001F
Zoro # G7577552
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Material Copper
- Standards UL Listed, cUL Listed
- Stud Size 3/8 in
- Gauge 1/0
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4910-525-001F
- Zoro # G7577552
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8 in |
Details
Connection Material | Copper |
Standards | UL Listed, cUL Listed |
Gauge | 1/0 |
Connection Type | Crimp |
Color | Black |
Item | One-Hole Lug Compression Connector |
Includes | Fasteners |
Description
One-Hole Lug Compression Connector, Connection Type Crimp, Gauge 1/0, Stud Size 3/8 in, Standards UL Listed, cUL Listed, Includes Fasteners
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WT2)
- EATON BUSSMANN Midget Fuse, KLM Series, Fast-Acting, 3A, 600V AC, Non-Indicating (KLM-3)
- VELVAC Butt Splice Connector, 22-18AWG, Red, PK100 (33130-P50)
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PB1)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 1/4", PK5 (6406-005D)
- QUICKCABLE Magnalug End Terminal, 1-2 Ga, 5/16", PK5 (6201-005E)
- QUICKCABLE Crimp Lug, 1 Gauge, 3/8", PK5 (4801-005F)
- QUICKCABLE Crimp Lug, 250MCM, 3/8", PK5 (4860-005F)
- QUICKCABLE Left. Elbow, 4/0, 3/8", PK5 (6324-005F)
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK5 (6420-005F)
- QUICKCABLE Crimp Lug, 4 Gauge, 3/8", PK5 (4804-005F)
- Quickcable Compression Lugs