Shop All Compression Lugs
Quickcable
One Hole Lug Compress Connector, 1/0 AWG
Mfr # 486310-525-001F
Zoro # G7548536
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Code Black
- Color Black
- Gauge 1/0
- Connection Type Lug
- Connection Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 486310-525-001F
- Zoro # G7548536
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 3/8 in |
Details
Color Code | Black |
Color | Black |
Gauge | 1/0 |
Connection Type | Lug |
Connection Material | Copper |
Includes | Solder and Flux Preloaded Barrel |
Item | One-Hole Lug Compression Connector |
Features | Solder and Flux Preloaded Barrel |
Description
One-Hole Lug Compression Connector, Connection Type Lug, Gauge 1/0, Color Code Black, Stud Size 3/8 in, Features Solder and Flux Preloaded Barrel, Includes Solder and Flux Preloaded Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates Mid Nly 1G Decr (PJ26)
- IDEAL RG6 F tool-Less Cmprcon Gry/50, PK50 (85-168)
- ACT Replacement for ACT Fastening Solutions Al-36-175-0-l (AL-36-175-0-L ACT FASTENING SOLUTIONS)
- DAYTON Raised Indicator Light, 12mm, 12V, Green (22NY86)
- QUICKCABLE Wire Cnctr, Size 3/0, Starter, Ground Lug (6430-525-001F)
- QUICKCABLE Sight Hole Lug, 4 Gauge, 5/16", PK5 (8804-005E)
- QUICKCABLE Wire Cnctr, Size 1 and 2, 45 Deg Lug (6401-525-001FV)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK50 (6311-050F)
- QUICKCABLE Left. Elbow, 3/0, 3/8", PK5 (6323-005F)
- QUICKCABLE Magnalug Dual Wire, 4/0, PK5 (6540-005F)
- PANDUIT Lug Compression Connector, 3/0 AWG (LCB3/0-12-X)
- Quickcable Lugs & Split Bolts