Shop All Automotive Battery Terminal Components & Parts
Quickcable
Offset, 2 Post, Black, 120", w/2Lhof23.0, 3/0
Mfr # 214603-001
Zoro # G1792557
product price: $132.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$132.99
Free 30-Day Returns
Key Features
- Gauge 3/0 ga.
- Color Black
- Features Color-Coded For Easy Polarity Identification; 15/16" Post Hole; 3.00" Hole Centers
- Type Offset Two Post Hole Standard Leadhead Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 214603-001
- Zoro # G1792557
- UPC # 017378115014
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 3/0 ga. |
Color | Black |
Features | Color-Coded For Easy Polarity Identification; 15/16" Post Hole; 3.00" Hole Centers |
Type | Offset Two Post Hole Standard Leadhead Cable |
Description
Offset,2 Post,Black,120",w/2Lhof23.0,3/0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAWARE Skegguard 27051 Ss Mercruiser (27051)
- CROWN AUTOMOTIVE HARD TOP SEAL KIT (68026937AB)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6840)
- BLACK BULL Replacement Parts Washer Pump, 40 gal. (PWP40)
- QUICKCABLE Terminal Protector, Lug/Stud 1/0-2/0, PK5 (5737-005B)
- QUICKCABLE Red Terminal Protector Flag, 2/0-3/0, PK5 (5774-005R)
- QUICKCABLE Stud, Non-Ins, Double M Tab, .250"/#10, PK25 (169138-025)
- QUICKCABLE Solder Clamp, Neg, 3/0, PK5 (406330-005N)
- QUICKCABLE Bent Lug, 4 Gauge, 1/2", 90 deg., PK5 (6404-005HL)
- QUICKCABLE Cub Crimper, 15" Handle (4245-001)
- QUICKCABLE Terminal Protector, 4 ga., 90 deg, PK5 (105723-005B)
- Quickcable Automotive Battery Equipment