Shop All Wire Strippers & Crimpers
Quickcable
OEM Crimp Tool, Number of Pieces: 1
Mfr # 420188-001
Zoro # G0668418
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Crimping Application Primary Wire
- Features OEM Terminals
- Application Crimping
- Number of Pieces 1
- Handle Type Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 420188-001
- Zoro # G0668418
- UPC # 017378119562
- Country of Origin China
- Category Wire Strippers & Crimpers
Details
Primary Crimping Application | Primary Wire |
Features | OEM Terminals |
Application | Crimping |
Number of Pieces | 1 |
Handle Type | Ratchet |
Item | OEM Crimp Tool |
Description
OEM Crimp Tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Concrete Test Hammer, 2x6x1 (TYPE N)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 5/8-18UNF (C65615)
- DEWALT 46" TrackSaw(TM) Track (DWS5020)
- GEARWRENCH 1/2" Drive 6 Point Deep Impact Metric Socket 23mm (84581N)
- QUICKCABLE Crimp Tool for Primary Wire, Capacity: Solid: 18 to 8 AWG, Stranded: 22 to 10 gauge (420183-2001)
- QUICKCABLE Crimp Tool for Primary Wire, Insulated / Uninsulated: Insulated and Non-Insulated (420183-000)
- QUICKCABLE 15 in Crimper 8 to 1/0 AWG (4245-360-001)
- QUICKCABLE Red Cable Stripper (4215-2001)
- QUICKCABLE Wire Stripping Tool, Capacity: 24 to 10 gauge (420190-2001)
- QUICKCABLE 15 in Crimper 6 to 4/0 AWG (307101-525-001)
- MILWAUKEE TOOL Wire Stripper/Cutter, Metal CAP, 0.14 lb (48-22-3040)
- Quickcable Crimping Tools