Shop All Corrugated Tubing & Fittings
Quickcable
Nylon Loom, 1/4" x 25ft.
Mfr # 505101-025
Zoro # G0674112
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 505101-025
- Zoro # G0674112
- UPC # 017378122449
- Country of Origin Canada
- Category Corrugated Tubing & Fittings
Details
Item | Nylon Loom,1/4" x 25ft. |
Description
Nylon Loom,1/4 In. x 25ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 65A, Rotary, Frame D (XTPR063DC1)
- GE Ground Kit, 400A, 0.75inWx5L (TGL20)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Silver (3SU1100-4BF11-1FA0)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 6.25A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM6.25)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 10 ft (PAREB-10F-10)
- KABLE KONTROL Flame Retardant Split Wire Loom - Polypropylene – 3/4” Inch Diameter – 100’ Feet Long – Black (FRPPWL1.00-100SP)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 5/8" Inside Diameter - 100' Length - Black (WL919)
- KABLE KONTROL Kable Kontrol® Convoluted Split Wire Loom Tubing - 1" Inside Diameter - 10' Length - Red (WL905-10-RED)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 3/8” Diameter – 100' Feet Long – Black (NWL921)
- ZORO SELECT Corrugated Tubing, PE, 3/8 in., 25 ft (16Y252)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 3200 ft (014NDBSG0000XZS)
- Quickcable Corrugated Tubing & Fittings