Shop All Cable Ties
Quickcable
Nylon, Cable Ties, 18", 120lb., PK50
Mfr # 502123-050
Zoro # G0671443
product price: $17.39
/pk 50, $0.35/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tensile Strength 120 lb.
- Max. Bundle Dia. 4.87 in
- Material 6/6 Nylon
- Temp. Range -40 Degrees to 185 Degrees F
- Cable Tie Duty Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 502123-050
- Zoro # G0671443
- UPC # 017378121480
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 18" |
Width | 0.302" |
Max. Bundle Dia. | 4.87 in |
Actual Length | 18 in |
Nominal Length | 18 in |
Nominal Max. Bundle Dia. | 4 7/8 in |
Description
Cable Tie, Standard, Actual Length 18 in, Width 0.3 in, Nominal Length 18 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 120 lb, UV Light Resistant, Heavy Duty, Nominal Max. Bundle Dia. 4 7/8 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, UL Type 21S, Thickness 0.08 in, Max. Bundle Dia. 4.87 in, Material Nylon 6/6, Includes Factory Sealed Bags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, QP Series 35A, 2 Pole, 120/240V AC (ITEQ235)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC28E0375B)
- PFLITSCH M16x1.5/BG/NPB/TPE/11.0/ST (BG216MS)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD242412)
- QUICKCABLE Black Nylon, Cable Ties, 7.5", 50lb., PK100 (502210-100)
- QUICKCABLE Nylon, Cable Ties, 36", 175lb., PK50 (502132-050)
- QUICKCABLE Nylon, Cable Ties, 8", 120lb., PK100 (502121-100)
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 (502281-100)
- QUICKCABLE Nylon, Cable Ties, 14.25", 120lb., PK100 (502122-100)
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Material: 6/6 Nylon (502110-100)
- GARDNER BENDER 4" L Cable Tie Black PK 1000 (46-104UVBMN)
- Quickcable Cable Ties