Shop All Cable Ties
Quickcable
Nylon, Cable Ties, 14.25", 120lb., PK100
Mfr # 502122-100
Zoro # G0671461
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-1/4"
- Color natural
- Width 0.3"
- Tensile Strength 120 lb.
- Material 6/6 Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 502122-100
- Zoro # G0671461
- UPC # 017378056140
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 14-1/4" |
Width | 0.3" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 120 lb. |
Material | 6/6 Nylon |
Cable Tie Duty | Heavy Duty |
Basic Material | Nylon |
Description
Nylon,Cable Ties,14.25 In.,120lb.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker Accessory, 600V AC, Power Defense Series (PDG12XHMS507)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 1P 30A (8910DP31V02)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- LEVITON Receptacle (T5832-HGW)
- QUICKCABLE Black Nylon, Cable Ties, 4", 10lb., PK25 (502201-2025)
- QUICKCABLE Nylon, Cable Ties, 8", 18lb., PK100 (502102-100)
- QUICKCABLE Black Nylon, Cable Ties, 48", 175lb., PK50 (502234-050)
- QUICKCABLE Cable Ties, 7.5", 50lb., Black, PK100 (502255-100)
- QUICKCABLE Cold Weather Ties, 11.25", 50lb., PK100 (502281-100)
- QUICKCABLE Nylon, Cable Ties, 36", 175lb., PK50 (502132-050)
- PANDUIT Cable Tie, 3.9"L, Nylon, Gray, PK100 (PLT1M-C5)
- Quickcable Cable Ties