Shop All Cable Clamps & Clips
Quickcable
Neoprene Cable Clamps 1", PK50
Mfr # 504407-050
Zoro # G0673491
product price: $40.99
/pk 50, $0.82/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 504407-050
- Zoro # G0673491
- UPC # 017378122029
- Country of Origin United States
- Category Cable Clamps & Clips
Details
Item | Neoprene Cable Clamps 1",PK50 |
Description
Neoprene Cable Clamps 1 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 24VAC, DPDT (199ABX-13)
- TECHFLEX Sleeving, 3.000 In., 10 ft., Black (DWN3.00BK10)
- DUROMAX 50 ft. 10 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10050A)
- RACO Rigid/EMT Conduit Coupling, 6-13/16 In. L (1836)
- QUICKCABLE EPDM SS Cable Clamp, 1/2", PK10 (504423-010)
- QUICKCABLE Clamp for Anderson 350 Amp Connector (126303-525-001)
- QUICKCABLE Neoprene Cable Clamps 3/4", PK50 (504405-050)
- QUICKCABLE EPDM SS Cable Clamp, 3/8", PK10 (504422-010)
- QUICKCABLE EPDM SS Cable Clamp, 1/4", PK100 (504421-100)
- QUICKCABLE Clip, Red/Black, 75A, PK50 (602040-050)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- Quickcable Cable Clamps & Clips