Shop All Cable Ties
Quickcable
Nat Metal, Tab Cable Ties, 7.5", 50lb, PK100
Mfr # 502309-100
Zoro # G0672660
product price: $27.19
/pk 100, $0.27/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-1/2"
- Color natural
- Width 3/16"
- Tensile Strength 50 lb.
- Material 6/6 Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 502309-100
- Zoro # G0672660
- UPC # 017378121619
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 7-1/2" |
Width | 3/16" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | 6/6 Nylon |
Basic Material | Metal |
Description
Nat Metal,Tab Cable Ties,7.5 In.,50lb,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 36.3 cu in, FSS Box, 2 Gang, PVC (5133390)
- RACO Box Support Bracket, Bracket Accessory, 0 Gang, Steel, Electrical Box (926)
- PRIME-LINE PATCH SCRN3""X3""ALUM CD/5 (P7549)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- QUICKCABLE Nylon, Cable Ties, 8", 18lb., PK100 (502102-100)
- QUICKCABLE Nylon, Cable Ties, 36", 175lb., PK50 (502132-050)
- QUICKCABLE Black Nylon, Cable Ties, 18", 120lb., PK50 (502223-050)
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Material: 6/6 Nylon (502110-100)
- QUICKCABLE Cable Ties, 7.5", 50lb., Black, PK100 (502255-100)
- QUICKCABLE Black Nylon, Cable Ties, 48", 175lb., PK50 (502234-050)
- ELECTRIDUCT Mounting Head Cable Ties (CT-ED-MT-08-50-500-RBW)
- Quickcable Cable Ties