Shop All Automotive Battery Terminal Components & Parts
Quickcable
Military Terminal, All Gauge, Copper/Lead
Mfr # 5349-525-001N
Zoro # G7477197
original price:
$14.52
59% off
new price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Military
- Gauge All
- Stud Size 3/8 in
- Connection Material Copper/Lead
- Connection Type Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5349-525-001N
- Zoro # G7477197
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Overall Depth | 0.7 in |
Overall Length | 2 in |
Overall Width | 1.2 in |
Details
Item | Battery Terminal |
Alignment | Military |
Gauge | All |
Connection Material | Copper/Lead |
Connection Type | Bolt |
Includes | Fasteners |
Standards | Mil-A-52425-2 |
Max. Temp. | 150 Degrees C |
Max. Voltage | 600 V |
Polarity | Negative |
Attachment Location | Top |
Features | Long Bolt Permits Additional Power Connections |
Maximum Temperature | 302 Degrees F |
Contact Material | Lead |
Description
Battery Terminal, Alignment Military, Connection Type Bolt, Polarity Negative, Contact Material Lead, Overall Length 2 in, Overall Width 1.2 in, Overall Depth 0.7 in, Features Long Bolt Permits Additional Power Connections, Standards Mil-A-52425-2, Includes Fasteners, Attachment Location Top, Maximum Temperature 302 Degrees F, Stud Size 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Battery Harness, 2/0 Ga, 17" Pos (84-9695)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT9391-MPG)
- DEE ZEE FULLSIZE BRITE TREAD RED SERIES TOOLBOX DOUBLE (DZ8370)
- GATES Tri-Power Belts, AX27 (AX27)
- QUICKCABLE Terminal Protector, Lug/Stud 1/0-2/0, PK5 (5737-005B)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK5 (5743-005R)
- QUICKCABLE Copper Lug, 6 Gauge, 5/16", PK10 (5951-010E)
- QUICKCABLE Copper Lug, 1/0, 5/16", 90 deg., PK10 (5955-010EL)
- QUICKCABLE Universal Add On Connector, Right, PK5 (3710-005U)
- QUICKCABLE Clamp Crimp, Pos, 2 Gauge, PK5 (4002-005P)
- QUICKCABLE Offset, 2 Post, Black, 120", w/2Lhof23.0, 3/0 (214603-001)
- Quickcable Automotive Battery Equipment