Shop All Automotive Battery Terminal Components & Parts
Quickcable
Military Terminal, 2 to 1/0ga, Lead, PK2
Mfr # 5568-360-002
Zoro # G0389925
product price: $14.49
/pk 2, $7.25/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alignment Military
- Gauge 2 to 1/0 ga
- Stud Size 3/8 in
- Connection Material Lead
- Connection Type Bolt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5568-360-002
- Zoro # G0389925
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Dimensions
Stud Size | 3/8 in |
Overall Length | 2 3/4 in |
Overall Width | 1.6 in |
Overall Depth | 0.8 in |
Details
Item | Battery Terminal |
Alignment | Military |
Gauge | 2 to 1/0 ga |
Connection Material | Lead |
Connection Type | Bolt |
Polarity | Negative/Positive |
Features | Military Terminals Can Hold Winches, High Drain Equipment and Other Accessories |
Attachment Location | Top |
Includes | Fasteners |
Contact Material | Lead |
Description
Battery Terminal, Alignment Military, Connection Type Bolt, Gauge 2 to 1/0 ga, Polarity Negative/Positive, Contact Material Lead, Overall Length 2 3/4 in, Overall Width 1.6 in, Overall Depth 0.8 in, Features Military Terminals Can Hold Winches, High Drain Equipment and Other Accessories, Includes Fasteners, Attachment Location Top, Stud Size 3/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Steering Cooler, 918-302 (918-302)
- TENNSCO Double Sided Boltless Tire Rack, 60 in. H (ZDT-6060S)
- DISCO Blk Nyln Grille Mldg Clips 18.50X23.50mm Head 23mm Stem PK5 (2159PK)
- BALDWIN FILTERS Fuel Filter Element, 5-13/32" L (BF46040-D)
- QUICKCABLE Add On Connector, Pos, 2/0, Right, PK5 (3720-005P)
- QUICKCABLE Universal, Top Post Terminal, PK10 (5588-2010U)
- QUICKCABLE Fusion Left Elbow, 1/0, 3/8", PK5 (141217-005)
- QUICKCABLE Solder Clamp, Pos, 4/0, PK5 (406340-005P)
- QUICKCABLE Battery Tray, 8D/4D 4 Battery (120225-001)
- QUICKCABLE Battery Filler, 2 qt. Jug (120161-2001)
- WESTWARD Straight Battery Terminal, 2/0 ga., PK5 (23PC79)
- Quickcable Automotive Battery Terminal Components & Parts