Shop All Cable Ties
Quickcable
Metal Tab Cable Ties, 11.5", 50lb., PK100
Mfr # 502410-100
Zoro # G0672688
product price: $49.39
/pk 100, $0.49/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11-1/2"
- Width 3/16"
- Tensile Strength 50 lb.
- Material 6/6 Nylon
- Basic Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 502410-100
- Zoro # G0672688
- UPC # 017378121688
- Country of Origin United States
- Category Cable Ties
Dimensions
Length | 11-1/2" |
Width | 3/16" |
Details
Color | UV Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | 6/6 Nylon |
Basic Material | Metal |
Description
Metal Tab Cable Ties,11.5 In.,50lb.,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Concrete Ring, Ring Accessory, Steel, Floor Box (279)
- CARLON Electrical Box Cover, Round, Non-Metallic (E97SSRB)
- NVENT HOFFMAN Sweep Tee, Fits 8.00x8.00, Gray, Steel (F88T)
- SCHNEIDER ELECTRIC CONTACTOR TESYS D 150 A 120 VAC COIL (LC1D150G7)
- QUICKCABLE Black Nylon, Cable Ties, 4", 10lb., PK25 (502201-2025)
- QUICKCABLE Cable Ties, 7.5", 50lb., Black, PK100 (502255-100)
- QUICKCABLE Black Nylon, Cable Ties, 7.5", 50lb., PK100 (502210-100)
- QUICKCABLE Nylon, Cable Ties, 8", 18lb., PK100 (502102-100)
- QUICKCABLE Black Nylon, Cable Ties, 18", 120lb., PK50 (502223-050)
- QUICKCABLE Nylon, Cable Ties, 18", 120lb., PK50 (502123-050)
- PARTNERS BRAND UV Cable Ties, 50#, 18", Black, PK500 (CTUV1850)
- Quickcable Cable Ties