Shop All Automotive Battery Terminal Components & Parts
Quickcable
Memory Saver Cable, 18 ga. Cable, 12VDC
Mfr # 604089-360-001
Zoro # G5573891
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 7.5A
- Portable Yes
- Material Plastic
- Charger Style Handheld Portable
- For Battery Voltage 12 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 604089-360-001
- Zoro # G5573891
- UPC # 017378130000
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Dimensions
Cable Length | 5 ft |
Overall Height | 2 in |
Lead Size | 4-29/32 ft. |
Details
Item | Memory Saver Cable |
Amps | 7.5A |
Portable | Yes |
Material | Plastic |
Charger Style | Handheld Portable |
For Battery Voltage | 12 V |
Indoor / Outdoor | Indoor/Outdoor |
For Use With Battery Type | Lead Acid |
Boost Amps @ Voltage | 7.5A @ 12V |
Cable Gauge | 18 ga |
Timer | No |
Charger Function | Boosting |
Charge Type | Manual On/Off |
Test Feature | Yes |
Voltage Rating | 12VDC |
Application | Battery Maintenance |
For Charger Function | Boosting |
Cable Wire Gauge | 18 ga |
For Charger Style | Handheld Portable |
Indoor or Outdoor Use | Indoor/Outdoor |
Boost Current @ Voltage | 7.5A @ 12V |
Description
Memory Saver Cable, Charge Type Manual On/Off, Boost Current @ Voltage 7.5A @ 12V, Cable Wire Gauge 18 ga, Cable Length 5 ft, For Battery Voltage 12 V, For Charger Function Boosting, For Charger Style Handheld Portable, For Use With Battery Type Lead Acid, Indoor or Outdoor Use Indoor/Outdoor, Portable Yes, Test Feature Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO Oxygen Sensor, 234-4261 (234-4261)
- SEA DOG Vent-3" Flush Mount S/S, #337590-1 (337590-1)
- BLUE SEA SYSTEMS 2201 Black Terminal Feed Through Connector (2201)
- DORMAN HVAC Blower Motor Resistor, 973-025 (973-025)
- QUICKCABLE Copper Lug, 1 Ga, 3/8", 90 deg., PK10 (5954-010FL)
- QUICKCABLE Lead Free Clamps, 4-6 Ga, Neg (850109-2001N)
- QUICKCABLE Shoulder Nut, 5/16X18, PK100 (6701-100)
- QUICKCABLE Heavy Duty, Neg Terminals, Brass, PK10 (5067-010N)
- QUICKCABLE Battery Box, Black, 17-3/4" L x10-15/64" W (120173-360-001)
- QUICKCABLE Male Euro Din Kit, 2/0,320 A (127518-001)
- QUICKCABLE Battery Cbl, 3/0 AWG, Solid, 60V, PVC, Purple (200207-396-025)
- Quickcable Automotive Battery Terminal Components & Parts