Shop All Compression Lugs
Quickcable
Magnalug End Terminal, 4/0, PK50
Mfr # 6240-050F
Zoro # G0688849
product price: $228.99
/pk 50, $4.58/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 ga.
- Width 1.13"
- Material Tin-Plated Copper
- Length 2.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6240-050F
- Zoro # G0688849
- UPC # 017378624103
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4/0 ga. |
Width | 1.13" |
Length | 2.6" |
Details
Material | Tin-Plated Copper |
Item | Locking Anti Rotating Stackable Magna Lug |
Description
Magnalug End Terminal,4/0,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 105144000R Time Delay Relay (105144000R)
- CALCONDUIT Nipple, 3/4 in. x 8 in., GRC (876629)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Metal Die-Cast, GFCI (14248BR)
- SQUARE D Panelboard Cover/Trim Nf Type 1 S 62H (NC62S)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001H)
- QUICKCABLE Stater/Ground Lug, 1/0, 1/2", PK5 (6410-005H)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001E)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 3/8", PK5 (6401-005F)
- QUICKCABLE One Hole Lug Compress Connector, 3/0 AWG (4930-525-001F)
- QUICKCABLE Right Elbow, 4 Gauge, PK5 (6309-005F)
- 3M One Hole Lug Compress Conct, 1/0 AWG, PK10 (30031)
- Quickcable Lugs & Split Bolts