Shop All Compression Lugs
Quickcable
Magnalug End Terminal, 4 Ga, 5/16", PK5
Mfr # 6204-005E
Zoro # G0688663
product price: $15.49
/pk 5, $3.10/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 ga.
- Width 0.77"
- Material Tin-Plated Copper
- Length 2.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6204-005E
- Zoro # G0688663
- UPC # 017378926276
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4 ga. |
Width | 0.77" |
Length | 2.2" |
Details
Material | Tin-Plated Copper |
Item | Locking Anti Rotating Stackable Magna Lug |
Description
Magnalug End Terminal,4 Ga,5/16 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 2PST, 30 A, NEMA 3R (HNF261J)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Red (PJ1R)
- RACO Conduit Body Gasket, 1-1/4" Hub Sz, Rubber (CRG125)
- CANTEX Elbow, 90 Degree, 3/4 In Conduit, PVC (5133824)
- QUICKCABLE Stater/Ground Lug, 4/0, 5/16", PK5 (6440-005E)
- QUICKCABLE Magnalug Dual Wire, 4/0, PK5 (6540-005F)
- QUICKCABLE Stater/Ground Lug, 1/0, 1/2", PK5 (6410-005H)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001H)
- QUICKCABLE Wire Cnctr, Size 1 and 2, 45 Deg Lug (6401-525-001FV)
- QUICKCABLE Right Elbow, 1/0, 3/8", PK5 (6311-005F)
- 3M One Hole Lug Compress Conct, 4/0 AWG, PK60 (MC4/0-38RX)
- Quickcable Lugs & Split Bolts