Shop All Compression Lugs
Quickcable
Magnalug End Terminal, 2/0, PK50
Mfr # 6220-050F
Zoro # G0688718
product price: $176.99
/pk 50, $3.54/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2/0 ga.
- Width 0.9"
- Material Tin-Plated Copper
- Length 2.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6220-050F
- Zoro # G0688718
- UPC # 017378622093
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2/0 ga. |
Width | 0.9" |
Length | 2.2" |
Details
Material | Tin-Plated Copper |
Item | Locking Anti Rotating Stackable Magna Lug |
Description
Magnalug End Terminal,2/0,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish (SS1426)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 180V DC, 300W, 4A (9141)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 100 (TYS12-280)
- EATON Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 277V AC, 20A @ 125V AC (XTD4B1A)
- QUICKCABLE Right Elbow, 2/0, 3/8", PK5 (6312-005F)
- QUICKCABLE Wire Cnctr, Size 1-2, 90 Degree Lug (6401-525-001FL)
- QUICKCABLE Stater/Ground Lug, 3/0, 5/16", PK5 (6430-005E)
- QUICKCABLE Right Elbow, 4 Gauge, PK5 (6309-005F)
- QUICKCABLE Left. Elbow, 2/0, 3/8", PK5 (6322-005F)
- QUICKCABLE Fusion Dual Wire, 1/0 (141307-2001)
- ZORO SELECT Two Hole Lug Compress Conct, 350 kcmil (24C413)
- Quickcable Compression Lugs