Shop All Compression Lugs
Quickcable
Magnalug End Terminal, 1/0, PK50
Mfr # 6210-050F
Zoro # G0688672
product price: $151.99
/pk 50, $3.04/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 ga.
- Width 0.86"
- Material Tin-Plated Copper
- Length 2.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6210-050F
- Zoro # G0688672
- UPC # 017378621102
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 1/0 ga. |
Width | 0.86" |
Length | 2.2" |
Details
Material | Tin-Plated Copper |
Item | Locking Anti Rotating Stackable Magna Lug |
Description
Magnalug End Terminal,1/0,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 5.5" Inch Long - Natural Nylon - 40 Lbs Tensile Strength - 1000 Pc Pack (CT507-NT)
- TESTO 545 - Digital Lux Meter With App Connection (0563 1545)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x770mm (LP2377)
- BOSCH RELAY (332015006)
- QUICKCABLE Magnalug Dual Wire, 4/0, PK5 (6540-005F)
- QUICKCABLE Sight Hole Lug, 4 Gauge, 5/16", PK5 (8804-005E)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001H)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 1/4", PK5 (6406-005D)
- QUICKCABLE Left. Elbow, 6 Gauge, PK5 (6318-005F)
- QUICKCABLE Stater/Ground Lug, 2/0, 1/2", PK50 (6420-050H)
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C363)
- Quickcable Lugs & Split Bolts