Shop All Compression Lugs
Quickcable
Magnalug End Terminal, 1-2Ga, 3/8", PK5
Mfr # 6201-005F
Zoro # G0688499
product price: $15.75
/pk 5, $3.15/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 ga. and 1 ga.
- Width 0.77"
- Material Tin-Plated Copper
- Length 2.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6201-005F
- Zoro # G0688499
- UPC # 017378127284
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2 ga. and 1 ga. |
Width | 0.77" |
Length | 2.03" |
Details
Material | Tin-Plated Copper |
Item | Locking Anti Rotating Stackable Magna Lug |
Description
Magnalug End Terminal,1-2Ga,3/8 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 12-10 AWG Vinyl Fork Terminal #8 Stud PK25 (FV10-8Q)
- BURNDY One Hole Lug Compression Connector, 2 AWG, Connector Type: Straight Barrel (YA2C)
- ABB AF146-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF146-30-11-13)
- INSULTAB Shrink Tubing, 0.063in ID, Clear, 4ft, PK5 (HSK-600 1/16 Clr 48)
- QUICKCABLE Stater/Ground Lug, 1/0, 1/2", PK5 (6410-005H)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001H)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 1/4", PK50 (6406-050D)
- QUICKCABLE Stater/Ground Lug, 4 Gauge, 1/4", PK5 (6404-005D)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 3/8"S, PK50 (6408-050F)
- QUICKCABLE Magnalug End Terminal, 2/0, PK5 (6220-005F)
- ANCOR Ancor Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 100-Pack (244256)
- Quickcable Lugs & Split Bolts