Shop All Compression Lugs
Quickcable
Magnalug End Terminal, 1-2 Ga, 5/16", PK50
Mfr # 6201-050E
Zoro # G0688690
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 ga. and 1 ga.
- Width 0.77"
- Material Tin-Plated Copper
- Length 2.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 6201-050E
- Zoro # G0688690
- UPC # 017378127314
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2 ga. and 1 ga. |
Width | 0.77" |
Length | 2.03" |
Details
Material | Tin-Plated Copper |
Item | Locking Anti Rotating Stackable Magna Lug |
Description
Magnalug End Terminal,1-2 Ga,5/16 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Receptacle 30A 250V Blk (1234-BOX)
- GARDNER BENDER Wire Connector, Push-In, 4-Port, PK100 (10-PC4)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- TECHFLEX Sleeving, 0.500 In., 25 ft., Black, Wall Thickness: 0.046 in (FGN0.50BK25)
- QUICKCABLE Left. Elbow, 6 Gauge, PK5 (6318-005F)
- QUICKCABLE Left. Elbow, 4/0, 1/2", PK50 (6324-050H)
- QUICKCABLE Magnalug Dual Wire, 1/0, PK5 (6510-005F)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 3/8"S, PK50 (6408-050F)
- QUICKCABLE Magnalug End Terminal, 2/0, PK5 (6220-005F)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001F)
- QUICKCABLE Left. Elbow, 1/0, 3/8", PK50 (6321-050F)
- Quickcable Lugs & Split Bolts