Shop All Compression Lugs
Quickcable
Magnalug End Terminal, 1-2 Ga, 5/16", PK5
Mfr # 6201-005E
Zoro # G0688508
product price: $15.75
/pk 5, $3.15/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 ga. and 1 ga.
- Width 0.77"
- Material Tin-Plated Copper
- Length 2.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6201-005E
- Zoro # G0688508
- UPC # 017378127307
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2 ga. and 1 ga. |
Width | 0.77" |
Length | 2.03" |
Details
Material | Tin-Plated Copper |
Item | Locking Anti Rotating Stackable Magna Lug |
Description
Magnalug End Terminal,1-2 Ga,5/16 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Flat Elbow, 90 deg., Ivory, Steel, Elbows (V2411M)
- SQUARE D Miniature Circuit Breaker, QO Series 80A, 2 Pole, 120/240V AC (QO280VH)
- C2G C2G 25Ft Cat6 Non-Booted Network Patch Cable (Plenum-Rated) - Blue (15285)
- LEVITON Dimmer Switch Vizia+ Coord Switch Remote Wht Iv La (VP0SR-10Z)
- QUICKCABLE Left. Elbow, 4/0, 1/2", PK50 (6324-050H)
- QUICKCABLE Left. Elbow, 1 and 2 Gauge, PK5 (6320-005F)
- QUICKCABLE Crimp Lug, 6 Gauge, 3/8", PK5 (4806-005F)
- QUICKCABLE Magnalug Dual Wire, 4/0, PK5 (6540-005F)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 3/8"S, PK50 (6408-050F)
- QUICKCABLE Right Elbow, 6 Gauge, PK5 (6308-005F)
- ABB One Hole Lug Compress Connector, 4/0 AWG (54170)
- Quickcable Lugs & Split Bolts