Shop All Compression Lugs
Quickcable
Magnalug End Terminal, 1-2 Ga, 3/8", PK50
Mfr # 6201-050F
Zoro # G0688751
product price: $141.99
/pk 50, $2.84/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 2 ga. and 1 ga.
- Width 0.77"
- Material Tin-Plated Copper
- Length 2.03"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6201-050F
- Zoro # G0688751
- UPC # 017378127291
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 2 ga. and 1 ga. |
Width | 0.77" |
Length | 2.03" |
Details
Material | Tin-Plated Copper |
Item | Locking Anti Rotating Stackable Magna Lug |
Description
Magnalug End Terminal,1-2 Ga,3/8 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 5.27 to 5.83A (MSH6-6A)
- BLACK BOX Panel-Mount Modular Coupler, Rj-45, Blac (FMT1081)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (1EHE1)
- RACO Liquidtight Connector, 1-1/2", Insl Zinc (3516DC)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001F)
- QUICKCABLE One Hole Lug Compression Connector, 2 AWG (4902-525-001F)
- QUICKCABLE Stater/Ground Lug, 1/0, 5/16", PK5 (6410-005E)
- QUICKCABLE One Hole Lug Compress Connector, 2/0 AWG (4920-525-001F)
- QUICKCABLE Left. Elbow, 6 Gauge, PK5 (6318-005F)
- QUICKCABLE Stater/Ground Lug, 4 Gauge, 1/4", PK5 (6404-005D)
- 3M Two Hole Lug Compress Conct, 2 AWG, PK25 (31125)
- Quickcable Lugs & Split Bolts