Shop All Compression Lugs
Quickcable
Magnalug Dual Wire, 4/0, PK50
Mfr # 6540-050F
Zoro # G0690267
product price: $315.99
/pk 50, $6.32/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4/0 ga.
- Width 1.14"
- Material Tin-Plated Copper
- Length 4.05"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6540-050F
- Zoro # G0690267
- UPC # 017378565406
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4/0 ga. |
Width | 1.14" |
Length | 4.05" |
Details
Material | Tin-Plated Copper |
Item | Locking Anti Rotating Stackable Magna Lug |
Description
Magnalug Dual Wire,4/0,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS .05/5 in. WC, SPDT, # SWITCH, L BRKT (P32AF-1)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5318)
- SCHNEIDER ELECTRIC Pushbutton Head, 22 mm, Green (ZB5AP3S)
- GE 277VAC Electrically Held Lighting Contactor 4P 30A (CR463L40ANA)
- QUICKCABLE Stater/Ground Lug, 4/0, 3/8", PK5 (6440-005F)
- QUICKCABLE Stater/Ground Lug, 4 Gauge, 1/4", PK5 (6404-005D)
- QUICKCABLE Wire Cnctr, Size 3/0, Starter, Ground Lug (6430-525-001F)
- QUICKCABLE Stater/Ground Lug, 1/0, 5/16", PK5 (6410-005E)
- QUICKCABLE Stater/Ground Lug, 4/0, 1/4", PK5 (6440-005D)
- QUICKCABLE Left. Elbow, 2/0, 3/8", PK5 (6322-005F)
- BURNDY Two Hole Lug Compress Conct, 500 kcmil (YAZ382NNTFX)
- Quickcable Compression Lugs