Shop All Automotive Battery Terminal Components & Parts
Quickcable
Magna Splice Extra Length, 1/0, PK5
Mfr # 102457-005
Zoro # G1766928
product price: $20.49
/pk 5, $4.10/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1/0 ga.
- Connection Type Crimp
- Type MagnaLugs Butt Splice
- Features Wider Pad for Better Electrical Contact, Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable Stress in Confined Space; Flameless Installation, Safe for Shop or Field Repair
- Standards RoHS; UL/CUL; RO104A; SAE J163; SAE J1811
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 102457-005
- Zoro # G1766928
- UPC # 017378100058
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 1/0 ga. |
Connection Type | Crimp |
Type | MagnaLugs Butt Splice |
Features | Wider Pad for Better Electrical Contact, Thicker Pad for Greater Strength and Conductivity; Elbows and Bent Lugs are Designed to Reduce Cable Stress in Confined Space; Flameless Installation, Safe for Shop or Field Repair |
Standards | RoHS; UL/CUL; RO104A; SAE J163; SAE J1811 |
Application | Commercial and Industrial |
Description
Magna Splice Extra Length,1/0,Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 24x24x48 Inch Black Steel Underbody Truck Box (1704310)
- STA-BIL Ethanol Fuel Treatments, 10 Oz. (22264)
- SCRUBBLADE Triangular, Windshield Wiper Blade, 19" (SB2100)
- TECNOSEAL Anode Kit w/Hardware - Mercury Bravo 3 2004-Present - Magnesium (20805MG)
- QUICKCABLE Butt Splice, Copper, 1/0, PK10 (6654-010)
- QUICKCABLE Overmolded Harness, 2 Battery, Black (9112)
- QUICKCABLE Contact, Crimp Type, 6 AWG, PK5 (123103-525-005)
- QUICKCABLE Copper Lug, 1/0, 1/4", 45 deg., PK10 (5955-010DV)
- QUICKCABLE Washers, Black 5/16" Stud, PK100 (6628-100B)
- QUICKCABLE Battery Box, Black, 20" L x 14-31/64" W (120175-360-001)
- QUICKCABLE Solder Clamp, Pos, 4 and 6 ga., PK5 (406304-396-005P)
- Quickcable Automotive Battery Terminal Components & Parts