Shop All Automotive Battery Terminal Components & Parts
Quickcable
Lug-To-Lug 4 Gauge, 13" Strap, PK25
Mfr # 7403-025
Zoro # G0692802
product price: $222.99
/pk 25, $8.92/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 4 ga.
- Type Lug-To-Lug Strap
- Standards RoHS
- Features Maximum Conductivity and Flexibility; Packed in Poly Bags or Retail Packaging; Custom Build to Your Requirements; Stud Size: 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 7403-025
- Zoro # G0692802
- UPC # 017378474036
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Lug-To-Lug 4 Gauge,13" Strap,PK25 |
Gauge | 4 ga. |
Type | Lug-To-Lug Strap |
Standards | RoHS |
Features | Maximum Conductivity and Flexibility; Packed in Poly Bags or Retail Packaging; Custom Build to Your Requirements; Stud Size: 3/8" |
Description
Lug-To-Lug 4 Gauge,13" Strap,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Light Switch, Universal, Push/Pull Type 3.75" x4" x2" (A-20A1701)
- ILC Replacement for YANMAR 124250-77012 STARTER (124250-77012 STARTER)
- CRC Brake Parts Cleaner, Liquid, Bottle, 1 gal (05051)
- VELVAC Male Quick Slide 16-14 Nyl 50 Pk (056070-50)
- QUICKCABLE Copper Lug, 4/0, 5/16", 90 deg., PK10 (5958-010EL)
- QUICKCABLE Copper Lug, 4 Ga, 1/4", 90 deg., PK10 (5952-010DL)
- QUICKCABLE Small Battery Tray (302120-001)
- QUICKCABLE Splice Tube, Black, 48", 6mm, 1/4" (506701-001)
- QUICKCABLE Tab Insulator, Black, Tp 8-2 Gauge, PK25 (5743-025B)
- QUICKCABLE Clamp Crimp, Pos, 3/0, PK5 (4030-005P)
- FUSION Terminal Flag, 2/0 ga., Orange, Neg (4320N)
- Quickcable Automotive Battery Terminal Components & Parts