Shop All Automotive Battery Terminal Components & Parts
Quickcable
Left. Elbow Crimp, Pos, 2/0, PK5
Mfr # 4220-005P
Zoro # G0669440
product price: $29.19
/pk 5, $5.84/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 2/0 ga.
- Connection Type Left Elbow Connector
- Standards cUL; UL Standard; RoHS
- Polarity Positive
- Includes Fasteners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 4220-005P
- Zoro # G0669440
- UPC # 017378422020
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Left. Elbow Crimp,Pos,2/0,PK5 |
Gauge | 2/0 ga. |
Connection Type | Left Elbow Connector |
Standards | cUL; UL Standard; RoHS |
Polarity | Positive |
Includes | Fasteners |
Features | Permanent; Indelible; Readable Gauge and Polarity Stamped on Clamp; 25 Times Better Than SAE Conductivity Standard, J1811 |
Type | Quick Right/Left Elbow Connector |
Description
Left. Elbow Crimp,Pos,2/0,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIX-A-FLAT Tire Inflator, 12 oz., 2-39/64" dia. (S60410)
- HALTEC Dual Foot Lock on Chuck, 180 deg. (CH-370-LO-OP)
- WEATHER GUARD Ford Van Window Screen, Rear Door (88022)
- GATES Classical Section Wrapped V-Belt, B84 (B84)
- QUICKCABLE Fusion Left Elbow, 1/0, 3/8", PK5 (141217-005)
- QUICKCABLE Battery Cable, 2/0 ga., Copper (200107-396-025)
- QUICKCABLE Dual Post Terminal Protector, 1/0Ga, PK5 (5712-005R)
- QUICKCABLE Stud S/T Lug, 2/0, 1/2", PK5 (4920-005H)
- QUICKCABLE Side Post, Rigid Battery Cap, Red, PK50 (501021-050)
- QUICKCABLE Splice Extra Length, 1 and 2ga., PK5 (102456-005)
- QUICKCABLE Terminal Protector, Red, 4 Ga Stud, PK25 (5720-025R)
- Quickcable Automotive Battery Equipment