Shop All Compression Lugs
Quickcable
Left. Elbow, 6 Gauge, PK50
Mfr # 6318-050F
Zoro # G0688237
product price: $91.19
/pk 50, $1.82/ea
Free Shipping & Returns
$91.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 6 ga.
- Width 0.71"
- Material Tin-Plated Copper
- Length 2.02"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6318-050F
- Zoro # G0688237
- UPC # 017378129318
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 6 ga. |
Width | 0.71" |
Length | 2.02" |
Details
Material | Tin-Plated Copper |
Item | Elbow Magna Lug |
Description
Left. Elbow,6 Gauge,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Switch Toggle Quiet 1P 20A Wht (CS120W)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 15A, 32V AC, 1kA at 32V AC, 5 PK (MDL-15-R)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 3 D (G2X3LG6)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (30G238)
- QUICKCABLE Right Elbow Lug, 8 Gauge, PK5 (6307-005F)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 1/2", PK5 (6401-005H)
- QUICKCABLE Magnalug End Terminal, 1-2 Ga, 5/16", PK5 (6201-005E)
- QUICKCABLE One Hole Lug Compression Connector, 1 AWG (4901-525-001F)
- QUICKCABLE Crimp Lug, 2 Gauge, 3/8", PK5 (4802-005F)
- QUICKCABLE Wire Cnctr, Size 3/0, Starter, Ground Lug (6430-525-001F)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6CL2TC10)
- Quickcable Lugs & Split Bolts