Shop All Compression Lugs
Quickcable
Left. Elbow, 4 Gauge, PK5
Mfr # 6319-005F
Zoro # G0688219
product price: $12.69
/pk 5, $2.54/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 4 ga.
- Width 0.74"
- Material Tin-Plated Copper
- Length 2.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6319-005F
- Zoro # G0688219
- UPC # 017378129325
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 4 ga. |
Width | 0.74" |
Length | 2.06" |
Details
Material | Tin-Plated Copper |
Item | Elbow Magna Lug |
Description
Left. Elbow,4 Gauge,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 5/16", PK5 (6408-005E)
- RACO Locknut, 3", Steel, Non Ul (1199)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 20A (ET2815CR)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WKV)
- QUICKCABLE One Hole Lug Compression Connector, 1 AWG (4901-525-001F)
- QUICKCABLE Magnalug Dual Wire, 1/0, PK5 (6510-005F)
- QUICKCABLE Stater/Ground Lug, 6 Gauge, 5/16", PK5 (6406-005E)
- QUICKCABLE Sight Hole Lug, 4 Gauge, 5/16", PK5 (8804-005E)
- QUICKCABLE Right Elbow, 2/0, 3/8", PK5 (6312-005F)
- QUICKCABLE Stater/Ground Lug, 3/0, 5/16", PK5 (6430-005E)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24C440)
- Quickcable Lugs & Split Bolts