Shop All Compression Lugs
Quickcable
Left. Elbow, 1/0, 3/8", PK5
Mfr # 6321-005F
Zoro # G0688252
product price: $27.19
/pk 5, $5.44/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size 1/0 ga.
- Width 0.95"
- Material Tin-Plated Copper
- Length 2.64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 6321-005F
- Zoro # G0688252
- UPC # 017378127383
- Country of Origin United States
- Category Compression Lugs
Dimensions
Cable Size | 1/0 ga. |
Width | 0.95" |
Length | 2.64" |
Details
Material | Tin-Plated Copper |
Item | Elbow Magna Lug |
Description
Left. Elbow,1/0,3/8 In.,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND HOME SYSTEMS Legrand Radiant CFL & LED Dimmer, 450W, Tri Color (RHCL453PTC)
- GROTE Switch, Back-Up, 2 Screw (82-0456)
- EATON Load Center, BRP, 20 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP20B200R)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11595601)
- QUICKCABLE Wire Cnctr, Size 3/0, Starter, Ground Lug (6430-525-001F)
- QUICKCABLE Stater/Ground Lug, 1 Gauge, 3/8", PK5 (6401-005F)
- QUICKCABLE Wire Cnctr, Size 2/0, Starter, Ground Lug (6420-525-001F)
- QUICKCABLE Left. Elbow, 4/0, 3/8", PK5 (6324-005F)
- QUICKCABLE Wire Cnctr, Size 1 and 2, 45 Deg Lug (6401-525-001FV)
- QUICKCABLE Right Elbow Lug, 8 Gauge, PK5 (6307-005F)
- ZORO SELECT Two Hole Lug Compression Connector, 6 AWG (24D022)
- Quickcable Compression Lugs