Shop All Automotive Battery Terminal Components & Parts
Quickcable
Lead Free Clamps, 4-6 Ga, Neg
Mfr # 850109-2001N
Zoro # G0695447
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 6 ga. to 4 ga.
- Standards RoHS
- Polarity Negative
- Features Polarity Specific to Exact Fit on Battery Post; Two Sizes Handle 8 to 1 Gauge Cable
- Type Lead Free Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 850109-2001N
- Zoro # G0695447
- UPC # 017378850120
- Country of Origin Japan
- Category Automotive Battery Terminal Components & Parts
Details
Item | Lead Free Clamps,4-6 Ga,Neg |
Gauge | 6 ga. to 4 ga. |
Standards | RoHS |
Polarity | Negative |
Features | Polarity Specific to Exact Fit on Battery Post; Two Sizes Handle 8 to 1 Gauge Cable |
Type | Lead Free Connector |
Application | Recreational; Light and Medium Duty |
Description
Lead Free Clamps,4-6 Ga,Neg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, (B95-SS)
- MAIN FILTER UFI ESE22NCC Replacement/Interchange Spin-On Filter (MF0058038)
- LISLE Stone Set, 220 Grit for Lis23500 Hone (23520)
- VALVOLINE Valvoline Oil 5 qt. 10W30 Daily Protection Motor Oil (VA570907)
- QUICKCABLE Burn Bar, 12", PK35 (2599-035)
- QUICKCABLE Harness, 2-Battery, 14" (7655-001)
- QUICKCABLE Lawn/Garden Post Cap, Red, PK50 (501031-050)
- QUICKCABLE Straight Battery Terminal, 4 ga., Gray (4004-525-001U)
- QUICKCABLE Red 4Gauge, 20" Starter Cable, (8420-001)
- QUICKCABLE Harness, 2-Battery, 7-3/8" (7753-001)
- GROTE Battery Splice, 2 AWG, Tin, PK10 (84-9553)
- Quickcable Automotive Battery Terminal Components & Parts