Shop All Automotive Battery Terminal Components & Parts
Quickcable
Lawn/Garden Post Cap, Red, PK50
Mfr # 501031-050
Zoro # G0671793
product price: $11.39
/pk 50, $0.23/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Standards SAE J1128; USCG Requirements; RoHS
- Features Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F
- Type Lawn and Garden Post Cap
- Application Protects Alternator and Electrical System from Shorts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 501031-050
- Zoro # G0671793
- UPC # 017378121312
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Lawn/Garden Post Cap,Red,PK50 |
Color | Red |
Standards | SAE J1128; USCG Requirements; RoHS |
Features | Reduces the Risk of Battery Explosion Caused by Sparks; Color Coded for Easy Polarity Identification; Rated at 190 Degrees F |
Type | Lawn and Garden Post Cap |
Application | Protects Alternator and Electrical System from Shorts |
Description
Lawn/Garden Post Cap,Red,Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARMIN Marine Network Adapter Cable - Small (Female) to Large (010-12531-10)
- MOTOR MEDIC 12 oz. Brake Fluid - Plastic Bottle (M4512/6)
- BANDO Auto Serpentine Belt, 11Pk2500 (11PK2500)
- PARKER Swivel Male Branch Tee, Brass, 1.27 in. L (172PTC-8-6)
- QUICKCABLE Battery Box, Black, 20" L x 14-31/64" W (120175-360-001)
- QUICKCABLE Black Terminal Protector Flag, 4/0, PK25 (5777-025B)
- QUICKCABLE Sb/Sbx Extraction Tool, Large (126901-001)
- QUICKCABLE Red Top Post Straight Clamp, 3/0-4/0, PK5 (5773-005R)
- QUICKCABLE Copper Lug, 4/0, 3/8", 90 deg., PK10 (5958-010FL)
- QUICKCABLE Copper Lug, 6 Gauge, 1/4", PK10 (5951-010D)
- QUICKCABLE Marine Terminal, 5/16" Lead (5518-2001N)
- Quickcable Automotive Battery Equipment