Shop All Automotive Battery Terminal Components & Parts
Quickcable
Large Battery Box Hold Down Kit
Mfr # 420178-2001
Zoro # G0668339
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lag Bolt and Washer Kit
- Features Hold Down Kits For Securing 4D/8D and Dual 6 Volt Boxes to Work Platform
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 420178-2001
- Zoro # G0668339
- UPC # 017378462248
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Large Battery Box Hold Down Kit |
Type | Lag Bolt and Washer Kit |
Features | Hold Down Kits For Securing 4D/8D and Dual 6 Volt Boxes to Work Platform |
Standards | RoHS |
Description
Large Battery Box Hold Down Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Maintainer Extension Cord. 25 ft. (EC-25)
- GREEN LEAF Mpt Camlock Coupler Fem X Mpt (150B/GLP150BNL)
- DAYCO Belts/Hose Industrial Belt, Bp39 (BP39)
- SUR&R Seal Clamp Pliers, 1/4" to 1" Capacity (CP90)
- QUICKCABLE Marine Terminal, 5/16" Lead (5518-2001N)
- QUICKCABLE Terminal Protector, Black, Stud 4 Ga, PK25 (5720-025B)
- QUICKCABLE Clamp Crimp, Pos, 3/0, PK5 (4030-005P)
- QUICKCABLE Flag Crimp, Neg, 1 Gauge, PK5 (4301-005N)
- QUICKCABLE Copper Lug, 2/0, 3/8", 90 deg., PK10 (5956-010FL)
- QUICKCABLE Side Terminal Connector, 1 ga., 3/8", PK5 (100655-005)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Black, PK5 (5723-360-005B)
- Quickcable Automotive Battery Equipment