Shop All Automotive Battery Accessories
Quickcable
Jaw Clamps, 500A, PK25
Mfr # 602060-025
Zoro # G0687150
product price: $146.99
/pk 25, $5.88/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 500A
- Material Polyethylene Coated Steel Clamp With Copper Jaws
- Length 6-3/4"
- Type Mechanic Booster Clamps
- Color Red/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 602060-025
- Zoro # G0687150
- UPC # 017378126881
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Accessories
Dimensions
Length | 6-3/4" |
Details
Amps | 500A |
Material | Polyethylene Coated Steel Clamp With Copper Jaws |
Type | Mechanic Booster Clamps |
Color | Red/Black |
Connection Type | Clamp |
Item | Booster Clamps |
Category Type | Battery and Charger Accessories |
Description
Jaw Clamps,500A,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Extension Cable, 2 Cond, 14 ga., 300V, 50 ft (82-5902)
- AFTERMARKET FUEL VALVE SERVICE GROUP 7S9891 7S8722 8N4694 FOR FREE SHIPPING (8N8796)
- GROTE Wire, 2 Cond, PVC, 12 ga., 100 ft. (82-5511)
- ESCO Heavy Duty Yoke Puller (40314)
- QUICKCABLE On/Off Switch Rescue Model 4000 Only (604076)
- QUICKCABLE Handheld Portable Portable Power Pack, Boosting, For Battery Voltage: 12 (604053-396-001)
- QUICKCABLE Battery Jumper 2/0, 12", Connection Type: Clamp (7787-001)
- QUICKCABLE Parrot Booster Clamp, 900A (602070-2002)
- QUICKCABLE Copper Clamp, 900A, Black, PK25 (602071-025)
- QUICKCABLE Hardware Fastener, 3/8-16, PK25 (6015-360-025)
- GROTE Primary Wire, 18 Gauge, Yellow, 100ft.Spool (87-9011)
- Quickcable Automotive Battery Equipment