Shop All Wire Strippers & Crimpers
Quickcable
Industracrimp
Mfr # 307101-001
Zoro # G0666491
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 307101-001
- Zoro # G0666491
- UPC # 017378119210
- Country of Origin United States
- Category Wire Strippers & Crimpers
Details
Item | Industracrimp |
Description
Industracrimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC 29" Cable Cutter, Shear Cut (C112)
- WESTWARD Metal Cutting Snip, Right, 9 3/4 in, Steel (1UG17)
- ALLPAX Packing Hook, Corkscrew, 22in. L. (AX1214)
- H & H INDUSTRIAL PRODUCTS Harlingen ER-32 4mm Spring Collet (9710-4045)
- QUICKCABLE Crimp Tool for Primary Wire, Insulated / Uninsulated: Insulated and Non-Insulated (420183-000)
- QUICKCABLE 15 in Crimper 6 to 4/0 AWG (307101-525-001)
- QUICKCABLE Red Cable Stripper (4215-2001)
- QUICKCABLE Wire Stripping Tool, Capacity: 24 to 10 gauge (420190-2001)
- QUICKCABLE OEM Crimp Tool, Number of Pieces: 1 (420188-001)
- QUICKCABLE Crimp Tool for Primary Wire, Capacity: Solid: 18 to 8 AWG, Stranded: 22 to 10 gauge (420183-2001)
- WESTERN ENTERPRISES Western Enterprises 312-C-3 We C-3 Crimping Tool (312-C-3)
- Quickcable Wire Strippers & Crimpers