Shop All Automotive Battery Terminal Components & Parts
Quickcable
Ht Shr Butt Connector, 16-14 ga., PK25
Mfr # 164280-025
Zoro # G1782571
product price: $15.75
/pk 25, $0.63/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gauge 16 ga. to 14 ga.
- Color Blue
- Connection Type Butt
- Standards cUL; RoHS
- Features Integral Meltable Sealant Locks Out Moisture, Corrosive Salts and Fumes; Rated 600V, 167° F (75° C)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 164280-025
- Zoro # G1782571
- UPC # 017378596233
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 16 ga. to 14 ga. |
Color | Blue |
Connection Type | Butt |
Standards | cUL; RoHS |
Features | Integral Meltable Sealant Locks Out Moisture, Corrosive Salts and Fumes; Rated 600V, 167° F (75° C) |
Application | Auto, Truck, Bus; Agriculture; Construction or Industrial Applications |
Type | Gardian Solderless Butt Connector |
Description
Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOUR SEASONS O-Ring, 24649 (24649)
- ZEP Parts Washer Drum (903001)
- ARTSCAPE Window Film Magnlia24X36 (01-0113)
- FLEX NORTH AMERICA Polishing Pad, 2" Size, Foam, Black (555145)
- QUICKCABLE Copper Lug, 4/0, 5/16", PK10 (5958-010E)
- QUICKCABLE Clamp Crimp, Pos, 4 ga., PK5 (4004-396-005P)
- QUICKCABLE Copper Lug, 3/0, 1/4", PK10 (5957-010D)
- QUICKCABLE Nylon Clamp, 3/16" Natural, PK100 (504621-100)
- QUICKCABLE Solder/Crimp Thimble, 2/0 (214907-001)
- QUICKCABLE Terminal Protector Lug Red/Blk, 1/0-2/0 (5737-2002)
- QUICKCABLE Side Terminal Posts 5/16", PK5 (5513-010)
- Quickcable Automotive Battery Terminal Components & Parts