Shop All Automotive Battery Terminal Components & Parts
Quickcable
Ht Shr Butt Connector, 12-10 ga., PK25
Mfr # 164480-025
Zoro # G1783089
product price: $24.65
/pk 25, $0.99/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 12 ga. to 10 ga.
- Color Yellow
- Connection Type Butt
- Type Gardian Solderless Butt Connector
- Application Auto, Truck, Bus; Agriculture; Construction or Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 164480-025
- Zoro # G1783089
- UPC # 017378196907
- Country of Origin Taiwan, Province of China
- Category Automotive Battery Terminal Components & Parts
Details
Gauge | 12 ga. to 10 ga. |
Color | Yellow |
Connection Type | Butt |
Type | Gardian Solderless Butt Connector |
Application | Auto, Truck, Bus; Agriculture; Construction or Industrial Applications |
Standards | cUL; RoHS |
Features | Integral Meltable Sealant Locks Out Moisture, Corrosive Salts and Fumes; Rated 600V, 167° F (75° C) |
Description
Ht Shr Butt Connector,12-10 ga.,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Radiator/Cap Pressure Tester Kit (43664)
- GATES Automotive V-Ribbed Belt (Heavy Duty), K100885Hd (K100885HD)
- BETA 1 FILTERS Spin-On replacement filter for KL475008 / KELTEC (B1SO0001284)
- AFTERMARKET Vacuum Pump Oil, Qt (A-CP5035-AI)
- QUICKCABLE Clamp Crimp, Neg, 4 Gauge, PK5 (4004-005N)
- QUICKCABLE Type T Group 31T Cap, Black, PK50 (501040-050)
- QUICKCABLE Marine Terminal, 5/16" Lead (5518-2001N)
- QUICKCABLE Single Hole Std Cone (214921-001)
- QUICKCABLE Clamp Crimp, Neg, 1/0, PK5 (4010-005N)
- QUICKCABLE Copper Lug, 2/0, 1/4", PK50 (5956-050D)
- BATTERY DOCTOR Fuse Block, Black, Copper (30110)
- Quickcable Automotive Battery Equipment