Shop All Automotive Battery Terminal Components & Parts
Quickcable
Hold Down, Raised Off, 4"-6-1/8", PK100
Mfr # 302101-2001
Zoro # G0665721
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Infinitely Adjustable and Lockable; Eliminates Hold-Down as Source of Shorts
- Application Car, Truck, Bus, Off Road, Marine or Recreational Installations
- Standards RoHS
- Type QuickHold Adjustable Battery Hold-Downs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 302101-2001
- Zoro # G0665721
- UPC # 017378118978
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Hold Down,Raised Off,4"-6-1/8",PK100 |
Features | Infinitely Adjustable and Lockable; Eliminates Hold-Down as Source of Shorts |
Application | Car, Truck, Bus, Off Road, Marine or Recreational Installations |
Standards | RoHS |
Type | QuickHold Adjustable Battery Hold-Downs |
Description
Hold Down,Raised Off,4"-6-1/8",PK100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLOMBCO 100 oz P style Value Line clipon weight (PLO69053)
- SEA-DOG Sea-Dog 327122-1 Adjustable Rail Mount Flag Pole - 15-1/4" (327122-1)
- DAYCO Auto V-Belt, Industry Number 15A1410 (22555)
- FOWLER Inside Digital Caliper, 6" (FOW74-554-730)
- QUICKCABLE Battery Terminal, Bolt, Lead, Positive (5516-360-001P)
- QUICKCABLE Tab Insulator, Red, Tp 2-2/0, PK5 (5745-005R)
- QUICKCABLE Tab Insulator, Black, Tp 8-2 Gauge, PK5 (5743-005B)
- QUICKCABLE Terminal Protector Flag, 2/0-3/0, PK5 (5774-005B)
- QUICKCABLE Fusion Left Elbow, 4/0, 3/8", PK5 (141220-005)
- QUICKCABLE Univ Leadhead, Red, 60", Lh 1/0 (213450-001)
- QUICKCABLE Single Point, Small Base, 3/8", Red (509690-001)
- Quickcable Automotive Battery Equipment