Shop All Automotive Battery Terminal Components & Parts
Quickcable
Hold Down, 1/4" X 8", J Kit, PK25
Mfr # 302106-025
Zoro # G0665143
product price: $51.49
/pk 25, $2.06/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Battery Hold-Down Bolt Sets
- Standards RoHS
- Features Long Thread Accommodates All Crossbar/ Frame Designs Including QuickHold Products; L Style Bend Eliminates any Need to Shift or Remove Battery
- Includes Hardware
- Application Battery Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 302106-025
- Zoro # G0665143
- UPC # 017378119036
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Hold Down,1/4" X 8",J Kit,PK25 |
Type | Battery Hold-Down Bolt Sets |
Standards | RoHS |
Features | Long Thread Accommodates All Crossbar/ Frame Designs Including QuickHold Products; L Style Bend Eliminates any Need to Shift or Remove Battery |
Includes | Hardware |
Application | Battery Tray |
Description
Hold Down,1/4" X 8",J Kit,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO Replacement Vehicle Charger, for Ew2461 (EW4003)
- DELPHI Fuel Pump Strainer, Fs0083 (FS0083)
- SKF Shaft Sleeve, Dia. 1.934 to 1.940 In (99193)
- PETROCHEM 1 gal Gear Oil Can 320 ISO Viscosity, 140 SAE, Clear, Straw (GEARSYN EP-320-001)
- QUICKCABLE Add On Connector, Pos, 2/0, Right, PK5 (3720-005P)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK25 (5743-025R)
- QUICKCABLE Battery Cable Heavy Duty, 2/0 ga., 3/8 In. (7920-360-001F)
- QUICKCABLE Nut, 1-31/50 In, Brass (6024)
- QUICKCABLE Copper Lug, 4/0, 3/8", 90 deg., PK10 (5958-010FL)
- QUICKCABLE Hold Down, Raised Off, 5-1/2"-9 (302102-2001)
- QUICKCABLE Washers, Red, Top Post/Side Terminal, PK50 (6623-050R)
- Quickcable Automotive Battery Equipment