Shop All Automotive Battery Terminal Components & Parts
Quickcable
Hold Down, 1/4" X 12", J Kit, PK25
Mfr # 302112-025
Zoro # G0665049
product price: $55.69
/pk 25, $2.23/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards RoHS
- Type Battery Hold-Down Bolt Sets
- Includes Hardware
- Features Long Thread Accommodates All Crossbar/ Frame Designs Including QuickHold Products; L Style Bend Eliminates any Need to Shift or Remove Battery
- Application Battery Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 302112-025
- Zoro # G0665049
- UPC # 017378119074
- Country of Origin United States
- Category Automotive Battery Terminal Components & Parts
Details
Item | Hold Down,1/4" X 12",J Kit,PK25 |
Standards | RoHS |
Type | Battery Hold-Down Bolt Sets |
Includes | Hardware |
Features | Long Thread Accommodates All Crossbar/ Frame Designs Including QuickHold Products; L Style Bend Eliminates any Need to Shift or Remove Battery |
Application | Battery Tray |
Description
Hold Down,1/4" X 12",J Kit,Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN P30LMTI 12 Volt Portable Inflator with Gauge (P30LMTI)
- LOCTITE Bearing Mount 620 - High Temperature, 555338 (555338)
- LUMITEC Orbit Flush Mount Down Light Spectrum RGBW - White Housing (112527)
- PROTO TORQUE ADAPTER 3/8 DR 7/8 (POJ5128)
- QUICKCABLE Butt Connector, 6 ga., PK25 (160680-025)
- QUICKCABLE Terminal Protector, Lug/Stud 1/0-2/0, PK5 (5737-005R)
- QUICKCABLE Red Terminal Protector Flag, 4/0, PK25 (5777-025R)
- QUICKCABLE Contact, Crimp Type, 2 AWG, PK5 (123105-525-005)
- QUICKCABLE Bent Lug, 1/0, 3/8", 45 deg., PK5 (6410-005FV)
- QUICKCABLE Pvc Solderless Terminal Kit (160900-360-2001)
- GROTE Battery Cable, 4 ga., 3/8 In., 19In L (84-9230)
- Quickcable Automotive Battery Terminal Components & Parts