Shop All Automotive Battery Terminal Components & Parts
Quickcable
Heavy Duty Pos Terminals, Brass, PK10
Mfr # 5066-010P
Zoro # G0674167
product price: $51.85
/pk 10, $5.19/ea
$51.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga. to 4/0 ga.
- Type Battery Connectors Heavy Duty
- Includes Fasteners
- Features Accepts 1 Gauge thru 4/0 Gauge Cable
- Polarity Positive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5066-010P
- Zoro # G0674167
- UPC # 017378506621
- Country of Origin Spain
- Category Automotive Battery Terminal Components & Parts
Details
Item | Heavy Duty Pos Terminals,Brass,PK10 |
Gauge | 1 ga. to 4/0 ga. |
Type | Battery Connectors Heavy Duty |
Includes | Fasteners |
Features | Accepts 1 Gauge thru 4/0 Gauge Cable |
Polarity | Positive |
Application | Truck, Bus, Construction, Agriculture and Industrial Applications |
Description
Heavy Duty Pos Terminals,Brass,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Heavy Duty Tire Rack 3 Tier Add-On 96"W x 18"D x 72"H (613143)
- GROTE Gladhand, Shutoff, Blue, Surface Mount (81-0001-SB)
- ILC Replacement for KUBOTA 34070-75602 ALTERNATOR (34070-75602 ALTERNATOR)
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Round Red Lens 414 NonSubmersible (V426R)
- QUICKCABLE Stud Nut, 3/8", 16 Black, PK10 (6016-010B)
- QUICKCABLE Protective Washer, PK2 (6622-360-002)
- QUICKCABLE Sb/Safety Boot, 175A, PK25 (126412-025)
- QUICKCABLE Ht Shr Butt Connector, 22-18 ga., PK25 (164180-025)
- QUICKCABLE Lawn/Garden Post Cap, Black, PK50 (501030-050)
- QUICKCABLE Copper Lug, 4/0, 3/8", 45 deg., PK10 (5958-010FV)
- QUICKCABLE Stud Flag, Crimping, 2/0, PK5 (4520-005F)
- Quickcable Automotive Battery Equipment