Shop All Automotive Battery Terminal Components & Parts
Quickcable
Heavy Duty, Neg Terminals, Brass, PK10
Mfr # 5067-010N
Zoro # G0674453
product price: $47.29
/pk 10, $4.73/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 1 ga. to 4/0 ga.
- Includes Fasteners
- Type Battery Connectors Heavy Duty
- Polarity Negative
- Application Truck, Bus, Construction, Agriculture and Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5067-010N
- Zoro # G0674453
- UPC # 017378506706
- Country of Origin China
- Category Automotive Battery Terminal Components & Parts
Details
Item | Heavy Duty,Neg Terminals,Brass,PK10 |
Gauge | 1 ga. to 4/0 ga. |
Includes | Fasteners |
Type | Battery Connectors Heavy Duty |
Polarity | Negative |
Application | Truck, Bus, Construction, Agriculture and Industrial Applications |
Features | Accepts 1 Gauge thru 4/0 Gauge Cable |
Description
Heavy Duty,Neg Terminals,Brass,Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Socket, 1 Prong for 63, 67, 81, 89,1002,1129 (84-1003)
- K&N FILTER High Flow Premium Media Cartridge Viton Rubber Gasket 2609 Outside Diameter x 4906 Height (HP-7042)
- PARKER Air Brake Tubing, 3/8 In. OD, Red (1120-6B-RED-500)
- MOTHERS Mag & Alum Polish 5Oz (05100)
- QUICKCABLE Clamp Crimp, Pos, 4 ga., PK5 (4004-396-005P)
- QUICKCABLE Straight Clamp, Neg, 4/0, PK5 (5040-005N)
- QUICKCABLE Tab Insulator, Red, Tp 8-2 Gauge, PK5 (5741-005R)
- QUICKCABLE Black Terminal Protector Flag, 4/0, PK25 (5777-025B)
- QUICKCABLE Contact, Crimp Type, 1/0 AWG, PK5 (123107-525-005)
- QUICKCABLE Terminal Protector, Plug-In, PVC, Red, PK5 (5724-360-005R)
- QUICKCABLE Copper Lug, 1/0, 5/16", 45 deg., PK50 (5955-050EV)
- Quickcable Automotive Battery Terminal Components & Parts