Shop All Heat Shrink Tubing
Quickcable
Heat Shrink Tubing, 3/8" Red 1.5", PK10
Mfr # 5668-010R
Zoro # G0681471
product price: $4.19
/pk 10, $0.42/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5668-010R
- Zoro # G0681471
- UPC # 017378706205
- Country of Origin China
- Category Heat Shrink Tubing
Details
Item | Heat Shrink Tubing,3/8" Red 1.5",PK10 |
Description
Heat Shrink Tubing,3/8 In. Red 1.5 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Slip-On Cover Wiring Trough, 8inWx8inH (A8860RT)
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (RB14-250F)
- EATON Circuit Breaker, PDG Series 30A, 3 Pole, 600V AC, A Curve (PDG23G0030TFFL)
- DELTANA Overhead Door Holder Black (DCSM10U19)
- QUICKCABLE Flex Tube, 3/8" Heat Shrink, Red 6", PK5 (5660-005R)
- QUICKCABLE Heat Shrink Tubing, 1-1/2"Blk (5617-001B)
- QUICKCABLE Flex Tube, 3/8" Heat Shrink, Black, 48" (5660-001B)
- QUICKCABLE Heat Shrink Tubing, 1" Black (5671-100B)
- QUICKCABLE Heat Shrink Tubing, 3/8" Red 6", PK5 (5668-005R)
- QUICKCABLE Heat Shrink Tubing, 1/4" Yellow 6", PK5 (5667-005YW)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 10' Long - Clear (HS398-S10-CLEAR)
- Quickcable Heat Shrink Tubing