Shop All Heat Shrink Tubing
Quickcable
Heat Shrink Tubing, 3/4", Red, 6", PK5
Mfr # 5614-005R
Zoro # G0679889
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- I.D. After Shrinking 0.25 in
- Flame Retardant No
- Shrink Ratio 3:1
- Min. Shrink Temp. 257 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 5614-005R
- Zoro # G0679889
- UPC # 017378561422
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Length | 6 in |
Use With Wire Size | 4 AWG to 2/0 AWG |
Length (Straight Wireway) | 6 in |
Details
Color | Red |
I.D. After Shrinking | 0.25 in |
Flame Retardant | No |
Shrink Ratio | 3:1 |
Item | Heat Shrink Tubing |
Min. Shrink Temp. | 257 Degrees F |
Features | Double Meltable Sealant |
Standards | UL Listed |
Temp. Range | -67 Degrees to 230 Degrees F |
I.D. Before Shrinking | 0.75 in |
Max. Temp. Rating | 230 Degrees F |
Adhesive Lined | Yes |
Material | Polyolefin with Adhesive |
Shrink Tubing Properties | Abrasion Resistant |
Wall Thickness After Shrinking | 0.13 in |
Package Style | Individual Pieces |
Tubing Wall Type | Heavy Wall |
Dielectric Strength | 600 V |
Min. Temp. Rating | -67 Degrees F |
Description
Heat Shrink Tubing, Heavy Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 4 AWG to 2/0 AWG, I.D. Before Shrinking 0.75 in, I.D. After Shrinking 0.25 in, Wall Thickness After Shrinking 0.13 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Color Red, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 257 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panel, fits 300x250mm, Steel (LP3025G)
- BURNDY Steel Grounding Stud, 1/0AWG, 7.16In (GSTUD916HY)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1017)
- ANCOR Green 8 AWG Tinned Copper Wire - 500' (111350)
- QUICKCABLE Shrink Tubing, 0.5in ID, Blk, 1-1/2in, PK10 (5651-360-010B)
- QUICKCABLE Heat Shrink Tubing, 1" Black 48" (5671-001B)
- QUICKCABLE Heat Shrink Tubing, 1/2", Black 6", PK5 (5669-005B)
- QUICKCABLE Heat Shrink Tubing, 1" Red 48" (5671-001R)
- QUICKCABLE Shrink Tubing, 0.75in ID, Blk, 1-1/2in, PK10 (5613-360-010B)
- QUICKCABLE Heat Shrink Tubing, 1-1/2"Blk (5617-001B)
- INSULTAB Shrink Tubing, 2.0in ID, Clear, 50ft (HS-105 2" Clr 50)
- Quickcable Heat Shrink Tubing