Shop All Heat Shrink Tubing
Quickcable
Heat Shrink Tubing, 1/4" Yellow 6", PK5
Mfr # 5667-005YW
Zoro # G0681243
product price: $5.59
/pk 5, $1.12/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5667-005YW
- Zoro # G0681243
- UPC # 017378925248
- Country of Origin China
- Category Heat Shrink Tubing
Details
Item | Heat Shrink Tubing,1/4" Yellow 6",PK5 |
Description
Heat Shrink Tubing,1/4 In. Yellow 6 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Auxiliary Contact, 1NO/1NC, 10A, 600V Max (MDSAN11)
- GAMPAK BUSHING PLASTIC 1-1/2"" (49325)
- LEVITON SCRWLS WALPLT LTAL 2GANG (80309-0ST)
- ZSI LoopClamp, Dia.1 1/8 In HoleDia.17/32 In (LVZ-18)
- QUICKCABLE Flex Tube, 3/8" Heat Shrink, Black, 48" (5660-001B)
- QUICKCABLE Heat Shrink Tubing, 3/4", Black, 48" (5613-001B)
- QUICKCABLE Heat Shrink Tubing, 1/2", Black 6", PK5 (5669-005B)
- QUICKCABLE Heat Shrink Tubing, 1-1/2"Blk (5617-001B)
- QUICKCABLE Heat Shrink Tubing, 1/4" Black 6", PK5 (5667-005B)
- QUICKCABLE Heat Shrink Tubing, 3/4", Red, 6", PK5 (5614-005R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/8" Inside Diameter - 100' Length - Blue (HS355-S100-BLUE)
- Quickcable Heat Shrink Tubing