Shop All Heat Shrink Tubing
Quickcable
Heat Shrink Tubing, 1/4" Red 6", PK5
Mfr # 5667-005R
Zoro # G0681429
product price: $5.95
/pk 5, $1.19/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- I.D. After Shrinking 0.13 in
- Flame Retardant Yes
- Shrink Ratio 2:1
- Features Sealant Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5667-005R
- Zoro # G0681429
- UPC # 017378925224
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Use With Wire Size | 12 AWG to 8 AWG |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Details
Color | Red |
I.D. After Shrinking | 0.13 in |
Flame Retardant | Yes |
Shrink Ratio | 2:1 |
Item | Heat Shrink Tubing |
Features | Sealant Free |
Min. Shrink Temp. | 248 Degrees F |
I.D. Before Shrinking | 0.25 in |
Temp. Range | -67 Degrees to 230 Degrees F |
Standards | UL 224 |
Wall Thickness After Shrinking | 0.03 in |
Shrink Tubing Properties | Abrasion Resistant |
Material | Polyolefin |
Adhesive Lined | No |
Min. Temp. Rating | -67 Degrees F |
Tubing Wall Type | Thin Wall |
Max. Temp. Rating | 230 Degrees F |
Package Style | Individual Pieces |
Dielectric Strength | 600 V |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 12 AWG to 8 AWG, I.D. Before Shrinking 0.25 in, I.D. After Shrinking 0.13 in, Wall Thickness After Shrinking 0.03 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Color Red, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 230 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Control Relay, 3NO/1NC, 24VDC, 10A (3RH21311BB40)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20152KB41)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKRD4830-10)
- RACO Electrical Box, 21 cu in, Plenum Box, 2 Gang, Steel, Square (229)
- QUICKCABLE Heat Shrink Tubing, 1/4" Black 6", PK5 (5667-005B)
- QUICKCABLE Heat Shrink Tubing, 3/8" Red 6", PK5 (5668-005R)
- QUICKCABLE Heat Shrink Tubing, 1" Black 48" (5671-001B)
- QUICKCABLE Shrink Tubing, 1.125in ID, Rd, 1-1/2in, PK10 (5616-360-010R)
- QUICKCABLE Heat Shrink Tubing, 1" Black (5671-100B)
- QUICKCABLE Shrink Tubing, 0.75in ID, Blk, 1-1/2in, PK10 (5613-360-010B)
- ANCOR Heavy Wall Heat Shrink Tubing - 3/4" x 48" - 1-Pack - Red (326648)
- Quickcable Heat Shrink Tubing