Shop All Heat Shrink Tubing
Quickcable
Heat Shrink Tubing, 1/4" Green 6", PK5
Mfr # 5667-005GN
Zoro # G0681340
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- I.D. After Shrinking 0.13 in
- Flame Retardant Yes
- Shrink Ratio 2:1
- I.D. Before Shrinking 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Quickcable
- MFR # 5667-005GN
- Zoro # G0681340
- UPC # 017378925217
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Length | 6 in |
Use With Wire Size | 12 AWG to 8 AWG |
Length (Straight Wireway) | 6 in |
Details
Color | Green |
I.D. After Shrinking | 0.13 in |
Flame Retardant | Yes |
Shrink Ratio | 2:1 |
Item | Heat Shrink Tubing |
I.D. Before Shrinking | 0.25 in |
Temp. Range | -67 Degrees to 230 Degrees F |
Standards | UL 224 |
Min. Shrink Temp. | 248 Degrees F |
Features | Sealant Free |
Dielectric Strength | 600 V |
Material | Polyolefin |
Package Style | Individual Pieces |
Shrink Tubing Properties | Abrasion Resistant |
Wall Thickness After Shrinking | 0.03 in |
Tubing Wall Type | Thin Wall |
Min. Temp. Rating | -67 Degrees F |
Max. Temp. Rating | 230 Degrees F |
Adhesive Lined | No |
Description
Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 12 AWG to 8 AWG, I.D. Before Shrinking 0.25 in, I.D. After Shrinking 0.13 in, Wall Thickness After Shrinking 0.03 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Color Green, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 248 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 230 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Wire Hider PVC Floor Cord Cover - 59" - Dark Oak (FC9550)
- KLEIN TOOLS Cable Tester, Coax Explorer® 2 Tester with Batteries and Red Remote (VDV512-100)
- AMPHENOL ER 4C 4#12 SKT PLUG (MS3106A1810SX)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31TG3EGX)
- QUICKCABLE Flex Tube, 3/4" Heat Shrink, Black, 6", PK5 (5662-005B)
- QUICKCABLE Flex Tube, 3/4" Heat Shrink, Red 6", PK5 (5662-005R)
- QUICKCABLE Flex Tube, 3/8" Heat Shrink, Red 6", PK5 (5660-005R)
- QUICKCABLE Heat Shrink Tubing, 1" Black (5671-100B)
- QUICKCABLE Flex Tube, 3/8" Heat Shrink, Black, 48" (5660-001B)
- QUICKCABLE Heat Shrink Tubing, 1" Black 48" (5671-001B)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 50' Length - Gray (HS364-S50-GRAY)
- Quickcable Heat Shrink Tubing