Shop All Heat Shrink Tubing
Quickcable
Heat Shrink Tubing, 1/2", Black 6", PK5
Mfr # 5669-005B
Zoro # G0681620
product price: $9.19
/pk 5, $1.84/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5669-005B
- Zoro # G0681620
- UPC # 017378925330
- Country of Origin China
- Category Heat Shrink Tubing
Details
Item | Heat Shrink Tubing,1/2",Black 6",PK5 |
Description
Heat Shrink Tubing,1/2 In.,Black 6 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Right Angle Mount, F/ 30mm Dia Sensor (E57KM30)
- HUBBELL 30A Watertight Locking Receptacle 2P 3W 250VAC (HBL69W48)
- MACROMATIC Time Delay Rlay, 24VAC/DC, 10A, DPDT, 3 sec. (TR-51628-12)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7A3741)
- QUICKCABLE Heat Shrink Tubing, 3/4", Red, 6", PK5 (5614-005R)
- QUICKCABLE Flex Tube, 3/4" Heat Shrink, Black, 6", PK5 (5662-005B)
- QUICKCABLE Heat Shrink Tubing, 3/32" Black 1.5", PK50 (5664-051B)
- QUICKCABLE Heat Shrink Tubing, 1/4" Blue 6", PK5 (5667-005BE)
- QUICKCABLE Heat Shrink Tubing, 1/4" Green 6", PK5 (5667-005GN)
- QUICKCABLE Heat Shrink Tubing, 3/4", Black, 48" (5613-001B)
- INSULTAB Heat Shrink Tubing Kit, Black, 175 Pc (30-PVC-175BK)
- Quickcable Heat Shrink Tubing