Shop All Heat Shrink Tubing
Quickcable
Heat Shrink Tubing, 1-1/8, Red, 6", PK5
Mfr # 5616-005R
Zoro # G0679417
product price: $20.29
/pk 5, $4.06/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- I.D. After Shrinking 0.38 in
- Flame Retardant Yes
- Shrink Ratio 3:1
- Min. Shrink Temp. 257 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5616-005R
- Zoro # G0679417
- UPC # 017378561620
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Use With Wire Size | 1/0 AWG to 250 MCM |
Length | 6 in |
Length (Straight Wireway) | 6 in |
Details
Color | Red |
I.D. After Shrinking | 0.38 in |
Flame Retardant | Yes |
Shrink Ratio | 3:1 |
Item | Heat Shrink Tubing |
Min. Shrink Temp. | 257 Degrees F |
I.D. Before Shrinking | 1.13 in |
Features | Double Meltable Sealant |
Standards | UL Listed |
Temp. Range | -67 Degrees to 230 Degrees F |
Max. Temp. Rating | 230 Degrees F |
Dielectric Strength | 600 V |
Wall Thickness After Shrinking | 0.13 in |
Package Style | Individual Pieces |
Tubing Wall Type | Heavy Wall |
Material | Polyolefin with Adhesive |
Adhesive Lined | Yes |
Shrink Tubing Properties | Abrasion Resistant |
Min. Temp. Rating | -67 Degrees F |
Description
Heat Shrink Tubing, Heavy Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 1/0 AWG to 250 MCM, I.D. Before Shrinking 1.13 in, I.D. After Shrinking 0.38 in, Wall Thickness After Shrinking 0.13 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Color Red, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 257 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 25A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-25)
- ZORO SELECT One Hole Lug Compression Connector, 1 AWG (29YK70)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PP1EC)
- SCHNEIDER ELECTRIC PENDANT STATION 600VAC 5A T-BW SPECIAL (9001BWAEQ3439G3)
- QUICKCABLE Heat Shrink Tubing, 1" Black 48" (5671-001B)
- QUICKCABLE Flex Tube, 3/4" Heat Shrink, Red 6", PK5 (5662-005R)
- QUICKCABLE Heat Shrink Tubing, 3/8" Red 6", PK5 (5668-005R)
- QUICKCABLE Heat Shrink Tubing, 1/4" Green 6", PK5 (5667-005GN)
- QUICKCABLE Shrink Tubing, 0.75in ID, Red, 1-1/2in, PK10 (5614-360-010R)
- QUICKCABLE Heat Shrink Tubing, 3/4" Green 6", PK5 (5670-005GN)
- GARDNER BENDER Copper Insul Battery Clip/Clamp, 30A, PK2 (14-630)
- Quickcable Heat Shrink Tubing