Shop All Heat Shrink Tubing
Quickcable
Heat Shrink Tubing, 1-1/2"Red
Mfr # 5618-001R
Zoro # G0679441
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- I.D. After Shrinking 0.5 in
- Flame Retardant Yes
- Shrink Ratio 3:1
- Standards UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5618-001R
- Zoro # G0679441
- UPC # 017378702511
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Use With Wire Size | 4/0 AWG to 250 MCM |
Length | 48 in |
Length (Straight Wireway) | 48 in |
Details
Color | Red |
I.D. After Shrinking | 0.5 in |
Flame Retardant | Yes |
Shrink Ratio | 3:1 |
Item | Heat Shrink Tubing |
Standards | UL Listed |
I.D. Before Shrinking | 1.5 in |
Features | Double Meltable Sealant |
Min. Shrink Temp. | 257 Degrees F |
Temp. Range | -67 Degrees to 230 Degrees F |
Min. Temp. Rating | -67 Degrees F |
Tubing Wall Type | Heavy Wall |
Wall Thickness After Shrinking | 0.13 in |
Adhesive Lined | Yes |
Package Style | Individual Pieces |
Shrink Tubing Properties | Abrasion Resistant |
Max. Temp. Rating | 230 Degrees F |
Material | Polyolefin with Adhesive |
Dielectric Strength | 600 V |
Description
Heat Shrink Tubing, Heavy Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 4/0 AWG to 250 MCM, I.D. Before Shrinking 1.5 in, I.D. After Shrinking 0.5 in, Wall Thickness After Shrinking 0.13 in, Length 48 in, Shrink Tubing Properties Abrasion Resistant, Color Red, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 257 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA TYPE 1 Straight Section, 8.00x (F88T118GVP)
- DROSSBACH Corrugated Tubing, PE, 2-1/2 in., 500 ft (212PEBSX0000XGS)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 2A, 600V AC, Nonindicating (TRS2R)
- LITTELFUSE Fuse - Mega 32V, 80A 1Pc Card (0MEG080.XPA)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Black, 6", PK5 (5659-005B)
- QUICKCABLE Heat Shrink Tubing, 1/4" Black 6", PK5 (5667-005B)
- QUICKCABLE Heat Shrink Tubing, 1/4" Red 6", PK5 (5667-005R)
- QUICKCABLE Flex Tube, 3/8" Heat Shrink, Red 6", PK5 (5660-005R)
- QUICKCABLE Flex Tube, 3/8" Heat Shrink, Black, 48" (5660-001B)
- QUICKCABLE Heat Shrink Tubing, 3/8" Green 6", PK5 (5668-005GN)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-125-1-342-RD)
- Quickcable Heat Shrink Tubing