Shop All Heat Shrink Tubing
Quickcable
Heat Shrink Tubing, 1-1/2"Blk
Mfr # 5617-001B
Zoro # G0679371
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- I.D. After Shrinking 0.5 in
- Flame Retardant Yes
- Shrink Ratio 3:1
- I.D. Before Shrinking 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Quickcable
- MFR # 5617-001B
- Zoro # G0679371
- UPC # 017378702467
- Country of Origin China
- Category Heat Shrink Tubing
Dimensions
Use With Wire Size | 4/0 AWG to 250 MCM |
Length | 48 in |
Length (Straight Wireway) | 48 in |
Details
Color | Black |
I.D. After Shrinking | 0.5 in |
Flame Retardant | Yes |
Shrink Ratio | 3:1 |
Item | Heat Shrink Tubing |
I.D. Before Shrinking | 1.5 in |
Temp. Range | -67 Degrees to 230 Degrees F |
Min. Shrink Temp. | 257 Degrees F |
Features | Double Meltable Sealant |
Standards | UL Listed |
Max. Temp. Rating | 230 Degrees F |
Package Style | Individual Pieces |
Material | Polyolefin with Adhesive |
Wall Thickness After Shrinking | 0.13 in |
Adhesive Lined | Yes |
Min. Temp. Rating | -67 Degrees F |
Shrink Tubing Properties | Abrasion Resistant |
Tubing Wall Type | Heavy Wall |
Dielectric Strength | 600 V |
Description
Heat Shrink Tubing, Heavy Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant Yes, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 4/0 AWG to 250 MCM, I.D. Before Shrinking 1.5 in, I.D. After Shrinking 0.5 in, Wall Thickness After Shrinking 0.13 in, Length 48 in, Shrink Tubing Properties Abrasion Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 257 Degrees F, Dielectric Strength 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LL00)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E98SSCN-CAR)
- DAYTON Relay, 8 Pins, Dpdt (5YP90)
- PANDUIT Wire Duct, Hinging Cover, White, L 6 Ft (HS1.5X2WH6NM)
- QUICKCABLE Heat Shrink Tubing, 1" Black (5671-100B)
- QUICKCABLE Heat Shrink Tubing, 3/8" Green 6", PK5 (5668-005GN)
- QUICKCABLE Heat Shrink Tubing, 1/4" Blue 6", PK5 (5667-005BE)
- QUICKCABLE Heat Shrink Tubing, 3/32" Black 1.5", PK50 (5664-051B)
- QUICKCABLE Heat Shrink Tubing, 1" Black 48" (5671-001B)
- QUICKCABLE Shrink Tubing, 0.75in ID, Red, 1-1/2in, PK10 (5614-360-010R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 100' Length - Red (HS398-S100-RED)
- Quickcable Heat Shrink Tubing